Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P006-000-DA
Eaton's Tripp Lite series Panel & Computer Interface Cables
NEMA 5-15P to C13 Power Cord
MFG Item Number
P006-000-DA
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
NEMA 5-15P to C13 Power Cord
Specifications
Specifications
| Manufacturer Part Number |
P006-000-DA |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
NEMA 5-15P to C13 Power Cord Adapter Down-Angled 10A 125V Black |
| Connection Type |
NEMA 5-15P to C13 |
| Connection Configuration |
Male to Female |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Approvals |
cUL, REACH, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P006-000-DA
Eaton's Tripp Lite series Panel & Computer Interface Cables