Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P006-002-13A Eaton's Tripp Lite series Panel & Computer Interface Cables, 2ft Power Cord Adapter 16AWG 13A
MFG Item Number
P006-002-13A
P006-002-13A Eaton's Tripp Lite series Panel & Computer Interface Cables, 2ft Power Cord Adapter 16AWG 13A
MFG Item Number
P006-002-13A
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
2ft Power Cord Adapter 16AWG 13A
Specifications
Specifications
| Manufacturer Part Number |
P006-002-13A |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
2ft Power Cord Adapter 16AWG 13A 125V 5-15P to C13 2ft. |
| Length |
0.16 ' |
| Color |
Black |
| Approvals |
CSA, UL |
| Gross Weight |
0.245 lbs |
| Net Weight |
0.25 lbs |
P006-002-13A
Eaton's Tripp Lite series Panel & Computer Interface Cables