Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P006-003 Eaton's Tripp Lite series Panel & Computer Interface Cables, AC Power Cable, C13 to 5-15P, 125V,
P006-003 Eaton's Tripp Lite series Panel & Computer Interface Cables, AC Power Cable, C13 to 5-15P, 125V,
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
AC Power Cable, C13 to 5-15P, 125V,
Specifications
Specifications
| Manufacturer Part Number |
P006-003 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
AC Power Cable, C13 to 5-15P, 125V, 10A, 18Awg, SJT - 3 ft. |
| Length |
0.25 ' |
| Color |
Black |
| Approvals |
CSA, UL |
| Gross Weight |
0.308 lbs |
| Net Weight |
0.285 lbs |
P006-003
Eaton's Tripp Lite series Panel & Computer Interface Cables