P006KBKF
Hammond Power Solutions Transformers, HPS Titan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P006KBKF Hammond Power Solutions Transformers, HPS Titan Series, HPS Titan, 6kVA, 3PH, NEMA 3R, Pri

MFG Item Number
P006KBKF

P006KBKF Hammond Power Solutions Transformers, HPS Titan Series, HPS Titan, 6kVA, 3PH, NEMA 3R, Pri

MFG Item Number
P006KBKF
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HPS Titan Series
Item #
P006KBKF
HPS Titan, 6kVA, 3PH, NEMA 3R, Pri

HPS Titan Series Information

Specifications

Specifications
Manufacturer Part Number P006KBKF
Manufacturer Hammond Power Solutions
Product Series HPS Titan
Family Series Hammond Power Solutions Transformers, HPS Titan Series
Description HPS Titan, 6kVA, 3PH, NEMA 3R, Pri 480 Delta, Sec 208Y/120, 15.19in.Hx16.39in.Wx6.94in.D
Phase 3
Type Distribution
VA Rating 6,000 VA
Primary Voltage 480 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 120 V, 208 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals cUL, UL
Net Weight 160 lbs
Gross Weight 146 lbs