P006QKKF
Hammond Power Solutions Transformers, HPS Titan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P006QKKF Hammond Power Solutions Transformers, HPS Titan Series, Transformer

MFG Item Number
P006QKKF

P006QKKF Hammond Power Solutions Transformers, HPS Titan Series, Transformer

MFG Item Number
P006QKKF
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HPS Titan Series
Item #
P006QKKF
Transformer

HPS Titan Series Information

Specifications

Specifications
Manufacturer Part Number P006QKKF
Manufacturer Hammond Power Solutions
Product Series HPS Titan
Family Series Hammond Power Solutions Transformers, HPS Titan Series
Description Transformer
Phase 3
Type Distribution
VA Rating 6,000 VA
Primary Voltage 480 V, 600 V
Secondary Voltage 277 V, 480 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals cUL, UL
Net Weight 190 lbs
Gross Weight 150 lbs