Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P007-006 Eaton's Tripp Lite series Panel & Computer Interface Cables, AC Power Cord, C13/5-15P, 125V,15A,
P007-006 Eaton's Tripp Lite series Panel & Computer Interface Cables, AC Power Cord, C13/5-15P, 125V,15A,
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
AC Power Cord, C13/5-15P, 125V,15A,
Specifications
Specifications
| Manufacturer Part Number |
P007-006 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
AC Power Cord, C13/5-15P, 125V,15A, 14Awg SJT - 6ft. |
| Length |
0.5 ' |
| Color |
Black |
| Approvals |
CSA, UL |
| Gross Weight |
0.69 lbs |
| Net Weight |
0.685 lbs |
P007-006
Eaton's Tripp Lite series Panel & Computer Interface Cables