P0120003R
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P0120003R ASI-Automation Systems Interconnect Switches, ASI P0120003R ON-OFF Rotary Cam

MFG Item Number
P0120003R

P0120003R ASI-Automation Systems Interconnect Switches, ASI P0120003R ON-OFF Rotary Cam

MFG Item Number
P0120003R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
P0120003R
ASI P0120003R ON-OFF Rotary Cam

Series Information

Specifications

Specifications
Manufacturer Part Number P0120003R
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description ASI P0120003R ON-OFF Rotary Cam Switch, 3 Pole, 12Amp, 600Vac, UL508 Listed, Rear Panel Mounting,
Type ON-OFF Switch
Number of Poles 3
Current Rating 12 A
Max Voltage 690 VAC
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 4, NEMA 4X
Approvals CCC, CE, cULus
Net Weight 0.2 lbs
Gross Weight 0.215 lbs