Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P0120003R ASI-Automation Systems Interconnect Switches, ASI P0120003R ON-OFF Rotary Cam
MFG Item Number
P0120003R
P0120003R ASI-Automation Systems Interconnect Switches, ASI P0120003R ON-OFF Rotary Cam
MFG Item Number
P0120003R
This item cannot be canceled or returned
Description
ASI P0120003R ON-OFF Rotary Cam
Specifications
Specifications
| Manufacturer Part Number |
P0120003R |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Description |
ASI P0120003R ON-OFF Rotary Cam Switch, 3 Pole, 12Amp, 600Vac, UL508 Listed, Rear Panel Mounting, |
| Type |
ON-OFF Switch |
| Number of Poles |
3 |
| Current Rating |
12 A |
| Max Voltage |
690 VAC |
| Protection Rating |
IP65 |
| NEMA Rating |
NEMA 1, NEMA 4, NEMA 4X |
| Approvals |
CCC, CE, cULus |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.215 lbs |
P0120003R
ASI-Automation Systems Interconnect Switches