Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P013-006 Eaton's Tripp Lite series Panel & Computer Interface Cables, 6ft 18AWG Power Cord NEMA 5-15P to
P013-006 Eaton's Tripp Lite series Panel & Computer Interface Cables, 6ft 18AWG Power Cord NEMA 5-15P to
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
6ft 18AWG Power Cord NEMA 5-15P to
Specifications
Specifications
| Manufacturer Part Number |
P013-006 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
6ft 18AWG Power Cord NEMA 5-15P to C5 6ft. |
| Length |
0.5 ' |
| Color |
Black |
| Approvals |
CSA, UL |
| Gross Weight |
0.36 lbs |
| Net Weight |
0.36 lbs |
P013-006
Eaton's Tripp Lite series Panel & Computer Interface Cables