Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Switches
P0160003B
ASI-Automation Systems Interconnect Switches
ASI P0160003B ON-OFF Rotary Cam
MFG Item Number
P0160003B
This item cannot be canceled or returned
Description
ASI P0160003B ON-OFF Rotary Cam
Specifications
Specifications
| Manufacturer Part Number |
P0160003B |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Description |
ASI P0160003B ON-OFF Rotary Cam Switch, 3 Pole, 16Amp, 600Vac, UL508 List, Base Panel Mounting, |
| Type |
ON-OFF Switch |
| Number of Poles |
3 |
| Current Rating |
16 A |
| Max Voltage |
690 VAC |
| Protection Rating |
IP40 |
| Approvals |
CCC, CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P0160003B
ASI-Automation Systems Interconnect Switches