P0160026R
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P0160026R

ASI-Automation Systems Interconnect Switches

P0160026R

ASI-Automation Systems Interconnect Switches
Rotary Cam Multi Step Switch, 2
MFG Item Number
P0160026R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
P0160026R
Rotary Cam Multi Step Switch, 2

Series Information

Specifications

Specifications
Manufacturer Part Number P0160026R
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description Rotary Cam Multi Step Switch, 2 Pole, 2 Step Without Off, 16A, 600V, UL508 Listed, Rear Panel Mount,
Type ON-OFF Switch
Current Rating 16 A
Max Voltage 690 VAC
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 4, NEMA 4X
Approvals CCC, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs