Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P018-003 Eaton's Tripp Lite series Panel & Computer Interface Cables, 3ft 14AWG Power Cord Heavy Duty C14
P018-003 Eaton's Tripp Lite series Panel & Computer Interface Cables, 3ft 14AWG Power Cord Heavy Duty C14
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
3ft 14AWG Power Cord Heavy Duty C14
Specifications
Specifications
| Manufacturer Part Number |
P018-003 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
3ft 14AWG Power Cord Heavy Duty C14 to C15 3ft. |
| Length |
0.25 ' |
| Color |
Black |
| Approvals |
CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P018-003
Eaton's Tripp Lite series Panel & Computer Interface Cables