Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P018-010 Eaton's Tripp Lite series Panel & Computer Interface Cables, 10ft Heavy Duty Power Cord Adapter
P018-010 Eaton's Tripp Lite series Panel & Computer Interface Cables, 10ft Heavy Duty Power Cord Adapter
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
10ft Heavy Duty Power Cord Adapter
Specifications
Specifications
| Manufacturer Part Number |
P018-010 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
10ft Heavy Duty Power Cord Adapter 14AWG 100V-250V C14 C15 10ft. |
| Length |
0.83 ' |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P018-010
Eaton's Tripp Lite series Panel & Computer Interface Cables