Series Information
| Manufacturer Part Number | P02.CD |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Switches |
| Description | 2 Button Pistol Grip Pendant Station, High Power, 4NO/2NC Contacts, Up-Down Arrows |
| Total Number of Devices | 2 |
| Number of Pushbuttons | 2 |
| Number of Pilot Lights | 0 |
| Illuminated | No |
| Color | Black, White |
| Contact Configuration | 2NC, 4NO |
| Mounting | Cable Mounted |
| Number of Selector Switches | 0 |
| Approvals | CSA, UL |
| Comments | Emergency Stop |
| Net Weight | 0.5071 lbs |
| Gross Weight | 0.5071 lbs |