Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Switches
P0200007R
ASI-Automation Systems Interconnect Switches
ASI P0200007R ON-OFF Rotary Cam
MFG Item Number
P0200007R
This item cannot be canceled or returned
Description
ASI P0200007R ON-OFF Rotary Cam
Specifications
Specifications
| Manufacturer Part Number |
P0200007R |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Description |
ASI P0200007R ON-OFF Rotary Cam Switch, 3 Pole, Spring Return To Zero, 20Amp, 600Vac, UL508 Listed, |
| Type |
ON-OFF Switch |
| Number of Poles |
3 |
| Current Rating |
20 A |
| Selector Function |
Spring Return from Left and Right |
| Max Voltage |
690 VAC |
| Protection Rating |
IP65 |
| NEMA Rating |
NEMA 1, NEMA 4, NEMA 4X |
| Approvals |
CCC, CE, cULus |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.22 lbs |
P0200007R
ASI-Automation Systems Interconnect Switches