P0200009D
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P0200009D

ASI-Automation Systems Interconnect Switches

P0200009D

ASI-Automation Systems Interconnect Switches
ASI P0200009D Changeover Rotary Cam
MFG Item Number
P0200009D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
P0200009D
ASI P0200009D Changeover Rotary Cam

Series Information

Specifications

Specifications
Manufacturer Part Number P0200009D
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description ASI P0200009D Changeover Rotary Cam Switch, 2 Pole, 20 Amp, 600Vac, UL508 Listed, For DIN Rail Mounting,
Type ON-OFF Switch
Current Rating 20 A
Max Voltage 690 VAC
Protection Rating IP10, IP20
Approvals CCC, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs