P0202500S-EKIT
ASI-Automation Systems Interconnect Manual Motor Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P0202500S-EKIT

ASI-Automation Systems Interconnect Manual Motor Controllers

P0202500S-EKIT

ASI-Automation Systems Interconnect Manual Motor Controllers
Motor Reversing Switch, Single
MFG Item Number
P0202500S-EKIT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, Series
Item #
P0202500S-EKIT
Motor Reversing Switch, Single

Series Information

Specifications

Specifications
Manufacturer Part Number P0202500S-EKIT
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Manual Motor Controllers
Description Motor Reversing Switch, Single Phase, Momentary, 2 Pole, 1.5Hp At 120 Vac, 2Hp At 240 Vac
Current Rating 20 A
Reversing Yes
Approvals cULus
Comments Momentary Drum Switch
Net Weight 0.94 lbs
Gross Weight 0.94 lbs