Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P024-006 Eaton's Tripp Lite series Panel & Computer Interface Cables, 6ft Heavy Duty Power Ext Cord 14AWG
P024-006 Eaton's Tripp Lite series Panel & Computer Interface Cables, 6ft Heavy Duty Power Ext Cord 14AWG
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
6ft Heavy Duty Power Ext Cord 14AWG
Specifications
Specifications
| Manufacturer Part Number |
P024-006 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
6ft Heavy Duty Power Ext Cord 14AWG 15A 120V 5-15R to 5-15P 6ft. |
| Length |
0.5 ' |
| Color |
Black |
| Approvals |
CSA, UL |
| Gross Weight |
0.7 lbs |
| Net Weight |
0.7 lbs |
P024-006
Eaton's Tripp Lite series Panel & Computer Interface Cables