Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P024-010-15D Eaton's Tripp Lite series Panel & Computer Interface Cables, Power Extension Cord Right-Angle
MFG Item Number
P024-010-15D
P024-010-15D Eaton's Tripp Lite series Panel & Computer Interface Cables, Power Extension Cord Right-Angle
MFG Item Number
P024-010-15D
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Power Extension Cord Right-Angle
Specifications
Specifications
| Manufacturer Part Number |
P024-010-15D |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Power Extension Cord Right-Angle 5-15P to 5-15R 14AWG 15A 10ft |
| Length |
0.83 ' |
| Color |
Black |
| Approvals |
CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P024-010-15D
Eaton's Tripp Lite series Panel & Computer Interface Cables