Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P024-010 Eaton's Tripp Lite series Panel & Computer Interface Cables, 10ft Heavy Duty Power Ext Cord
P024-010 Eaton's Tripp Lite series Panel & Computer Interface Cables, 10ft Heavy Duty Power Ext Cord
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
10ft Heavy Duty Power Ext Cord
Specifications
Specifications
| Manufacturer Part Number |
P024-010 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
10ft Heavy Duty Power Ext Cord 14AWG 15A 120V 5-15R to 5-15P 10ft. |
| Length |
0.83 ' |
| Color |
Black |
| Approvals |
CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P024-010
Eaton's Tripp Lite series Panel & Computer Interface Cables