Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P024-015-13A
Eaton's Tripp Lite series Panel & Computer Interface Cables
Power Cord Extension Cable Heavy
MFG Item Number
P024-015-13A
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Power Cord Extension Cable Heavy
Specifications
Specifications
| Manufacturer Part Number |
P024-015-13A |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Power Cord Extension Cable Heavy Duty 14AWG 5-15P 5-15R 15A 25ft. |
| Length |
1.25 ' |
| Color |
Black |
| Approvals |
CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P024-015-13A
Eaton's Tripp Lite series Panel & Computer Interface Cables