P024-025-13A
Eaton's Tripp Lite series Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P024-025-13A

Eaton's Tripp Lite series Panel & Computer Interface Cables

P024-025-13A

Eaton's Tripp Lite series Panel & Computer Interface Cables
Heavy Duty Power Extension Cord 15A
MFG Item Number
P024-025-13A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
P024-025-13A
Heavy Duty Power Extension Cord 15A

Series Information

Specifications

Specifications
Manufacturer Part Number P024-025-13A
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description Heavy Duty Power Extension Cord 15A 14 AWG IEC 320 C19-C20 3 ft
Length 2.08 '
Color Black
Approvals CSA, UL
Gross Weight 0 lbs
Net Weight 0 lbs