Series Information
| Manufacturer Part Number | P03.1 |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Switches |
| Description | 3 Button Pistol Grip Pendant Station, 2 Push Buttons, 1 Emergency Stop, 2NO/1NC Contacts, |
| Total Number of Devices | 3 |
| Number of Pushbuttons | 3 |
| Number of Pilot Lights | 0 |
| Illuminated | No |
| Color | Black, Red, White |
| Contact Configuration | 1NC, 2NO |
| Mounting | Cable Mounted |
| Number of Selector Switches | 0 |
| Approvals | CSA, UL |
| Comments | Emergency Stop |
| Net Weight | 0.83 lbs |
| Gross Weight | 1.065 lbs |