Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P030-002-5 Eaton's Tripp Lite series Panel & Computer Interface Cables, 5-Pack AC Power Cords, 5-15P to C13,
MFG Item Number
P030-002-5
P030-002-5 Eaton's Tripp Lite series Panel & Computer Interface Cables, 5-Pack AC Power Cords, 5-15P to C13,
MFG Item Number
P030-002-5
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
5-Pack AC Power Cords, 5-15P to C13,
Specifications
Specifications
| Manufacturer Part Number |
P030-002-5 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
5-Pack AC Power Cords, 5-15P to C13, 125V, 10A, 18Awg, SVT - 2ft. |
| Length |
0.16 ' |
| Color |
Black |
| Approvals |
CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P030-002-5
Eaton's Tripp Lite series Panel & Computer Interface Cables