Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P032-007 Eaton's Tripp Lite series Panel & Computer Interface Cables, AC Power Cord 10A 100-240V, 12Awg,
P032-007 Eaton's Tripp Lite series Panel & Computer Interface Cables, AC Power Cord 10A 100-240V, 12Awg,
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
AC Power Cord 10A 100-240V, 12Awg,
Specifications
Specifications
| Manufacturer Part Number |
P032-007 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
AC Power Cord 10A 100-240V, 12Awg, C13/C20,- 7ft. |
| Length |
0.58 ' |
| Color |
Black |
| Approvals |
CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P032-007
Eaton's Tripp Lite series Panel & Computer Interface Cables