Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P033-006-GY-HG Eaton's Tripp Lite series Panel & Computer Interface Cables, Hospital Medical Power Cord 15A
MFG Item Number
P033-006-GY-HG
P033-006-GY-HG Eaton's Tripp Lite series Panel & Computer Interface Cables, Hospital Medical Power Cord 15A
MFG Item Number
P033-006-GY-HG
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Hospital Medical Power Cord 15A
Specifications
Specifications
| Manufacturer Part Number |
P033-006-GY-HG |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Hospital Medical Power Cord 15A 14AWG 6-15P to C19 100-250V 6ft |
| Connection Configuration |
Female |
| Length |
0.5 ' |
| Color |
Gray |
| Approvals |
CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P033-006-GY-HG
Eaton's Tripp Lite series Panel & Computer Interface Cables