Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P034-008 Eaton's Tripp Lite series Panel & Computer Interface Cables, Heavy Duty Power Adapter Cord 15A
P034-008 Eaton's Tripp Lite series Panel & Computer Interface Cables, Heavy Duty Power Adapter Cord 15A
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Heavy Duty Power Adapter Cord 15A
Specifications
Specifications
| Manufacturer Part Number |
P034-008 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Heavy Duty Power Adapter Cord 15A 14AWG C19 to 5-15P 8ft. 8ft |
| Length |
0.66 ' |
| Color |
Black |
| Approvals |
CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P034-008
Eaton's Tripp Lite series Panel & Computer Interface Cables