Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P034-010
Eaton's Tripp Lite series Panel & Computer Interface Cables
AC Cord, C19 to 5-15P, 15A, 14Awg -
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
AC Cord, C19 to 5-15P, 15A, 14Awg -
Specifications
Specifications
| Manufacturer Part Number |
P034-010 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
AC Cord, C19 to 5-15P, 15A, 14Awg - 10ft. |
| Length |
0.83 ' |
| Color |
Black |
| Approvals |
CSA, UL |
| Gross Weight |
1.085 lbs |
| Net Weight |
1.07 lbs |
P034-010
Eaton's Tripp Lite series Panel & Computer Interface Cables