Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P036-L06
Eaton's Tripp Lite series Panel & Computer Interface Cables
Power Extension Cord C20 to Locking
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Power Extension Cord C20 to Locking
Specifications
Specifications
| Manufacturer Part Number |
P036-L06 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Power Extension Cord C20 to Locking C19 M/F 12 AWG 20A Black 6ft |
| Length |
0.5 ' |
| Color |
Black |
| Approvals |
CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P036-L06
Eaton's Tripp Lite series Panel & Computer Interface Cables