Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P039-001-2 Eaton's Tripp Lite series Panel & Computer Interface Cables, 1ft. AC Splitter Cable, 20A, 10Awg,
MFG Item Number
P039-001-2
P039-001-2 Eaton's Tripp Lite series Panel & Computer Interface Cables, 1ft. AC Splitter Cable, 20A, 10Awg,
MFG Item Number
P039-001-2
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
1ft. AC Splitter Cable, 20A, 10Awg,
Specifications
Specifications
| Manufacturer Part Number |
P039-001-2 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
1ft. AC Splitter Cable, 20A, 10Awg, SJTOW, 250V, L6-20P/2xL6-20R |
| Length |
0.08 ' |
| Color |
Black |
| Approvals |
CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P039-001-2
Eaton's Tripp Lite series Panel & Computer Interface Cables