Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P040-012 Eaton's Tripp Lite series Panel & Computer Interface Cables, 12ft Heavy Duty Power Cord Adapter
P040-012 Eaton's Tripp Lite series Panel & Computer Interface Cables, 12ft Heavy Duty Power Cord Adapter
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
12ft Heavy Duty Power Cord Adapter
Specifications
Specifications
| Manufacturer Part Number |
P040-012 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
12ft Heavy Duty Power Cord Adapter 12AWG 20A 250V C19 L6-20P 12ft. |
| Length |
1 ' |
| Color |
Black |
| Approvals |
CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P040-012
Eaton's Tripp Lite series Panel & Computer Interface Cables