Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P044-06I
Eaton's Tripp Lite series Panel & Computer Interface Cables
AC Power Adapter Cable (NEMA L5-20R
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
AC Power Adapter Cable (NEMA L5-20R
Specifications
Specifications
| Manufacturer Part Number |
P044-06I |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
AC Power Adapter Cable (NEMA L5-20R - NEMA 5/20P) - 6in. |
| Length |
0.06 ' |
| Color |
Black |
| Approvals |
CSA, UL |
| Gross Weight |
0.4 lbs |
| Net Weight |
0.44 lbs |
P044-06I
Eaton's Tripp Lite series Panel & Computer Interface Cables