Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P046-006-LL-30A
Eaton's Tripp Lite series Panel & Computer Interface Cables
6ft Heavy Duty Power Extension Cord
MFG Item Number
P046-006-LL-30A
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
6ft Heavy Duty Power Extension Cord
Specifications
Specifications
| Manufacturer Part Number |
P046-006-LL-30A |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
6ft Heavy Duty Power Extension Cord 30A 10 AWG L5-30P L5-30R 6ft. |
| Length |
0.5 ' |
| Color |
Black |
| Approvals |
CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P046-006-LL-30A
Eaton's Tripp Lite series Panel & Computer Interface Cables