P046-006-LL
Eaton's Tripp Lite series Panel & Computer Interface Cables

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P046-006-LL Eaton's Tripp Lite series Panel & Computer Interface Cables, Heavy Duty Power Cord Adapter 20A
MFG Item Number
P046-006-LL

P046-006-LL Eaton's Tripp Lite series Panel & Computer Interface Cables, Heavy Duty Power Cord Adapter 20A

MFG Item Number
P046-006-LL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
P046-006-LL
Heavy Duty Power Cord Adapter 20A

Series Information

Specifications

Specifications
Manufacturer Part Number P046-006-LL
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description Heavy Duty Power Cord Adapter 20A 12AWG NEMA L5-20P L5-20R 6ft
Length 0.5 '
Color Black
Approvals CSA, UL
Gross Weight 0 lbs
Net Weight 0 lbs