Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P046-06N-T Eaton's Tripp Lite series Panel & Computer Interface Cables, Standard UK Power Cord 10A IEC 320
MFG Item Number
P046-06N-T
P046-06N-T Eaton's Tripp Lite series Panel & Computer Interface Cables, Standard UK Power Cord 10A IEC 320
MFG Item Number
P046-06N-T
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Standard UK Power Cord 10A IEC 320
Specifications
Specifications
| Manufacturer Part Number |
P046-06N-T |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Standard UK Power Cord 10A IEC 320 C13 to BS 1363 UK Plug 6 ft |
| Length |
0.04 ' |
| Color |
Black |
| Approvals |
CSA, UL |
| Gross Weight |
0.375 lbs |
| Net Weight |
0.375 lbs |
P046-06N-T
Eaton's Tripp Lite series Panel & Computer Interface Cables