P0604AL

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P0604AL Wiegmann Enclosures, P Series, BACK PANEL JIC B SERIES 4.8X2.8 ALUM
MFG Item Number
P0604AL

P0604AL Wiegmann Enclosures, P Series, BACK PANEL JIC B SERIES 4.8X2.8 ALUM

MFG Item Number
P0604AL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, P Series
Item #
P0604AL
BACK PANEL JIC B SERIES 4.8X2.8 ALUM

P Series Information


Specifications

Specifications
Manufacturer Part Number P0604AL
Manufacturer Wiegmann
Product Series P
Family Series Wiegmann Enclosures, P Series
Description Back Panel JIC B Series 4.8X2.8 Aluminum
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 6 "
Nominal Width 4 "
Net Weight 5 lbs
Gross Weight 0.5 lbs
Alternatives
14A0503
14A0503
Hammond Manufacturing Enclosures, 1414 Series