P0604G

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P0604G Wiegmann Enclosures, P Series, BACK PANEL JIC B SERIES 4.8X2.8 CS-GLV
MFG Item Number
P0604G

P0604G Wiegmann Enclosures, P Series, BACK PANEL JIC B SERIES 4.8X2.8 CS-GLV

MFG Item Number
P0604G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, P Series
Item #
P0604G
BACK PANEL JIC B SERIES 4.8X2.8 CS-GLV

P Series Information


Specifications

Specifications
Manufacturer Part Number P0604G
Manufacturer Wiegmann
Product Series P
Family Series Wiegmann Enclosures, P Series
Description Back Panel JIC B Series 4.8X2.8 Carbon Steel - Galvanized
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 6 "
Nominal Width 4 "
Net Weight 0.285 lbs
Gross Weight 0.3 lbs
Alternatives
14G0503
14G0503
Hammond Manufacturing Enclosures, 1414 Series