P0604PP

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P0604PP Wiegmann Enclosures, P Series, PERF PANELJIC B SERIES 4.8X2.8 CS-WHT
MFG Item Number
P0604PP

P0604PP Wiegmann Enclosures, P Series, PERF PANELJIC B SERIES 4.8X2.8 CS-WHT

MFG Item Number
P0604PP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, P Series
Item #
P0604PP
PERF PANELJIC B SERIES 4.8X2.8 CS-WHT

P Series Information


Specifications

Specifications
Manufacturer Part Number P0604PP
Manufacturer Wiegmann
Product Series P
Family Series Wiegmann Enclosures, P Series
Description Perforated Panel JIC B Series 4.8X2.8 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit No
Nominal Height 6 "
Nominal Width 4 "
Net Weight 0.22 lbs
Gross Weight 0.3 lbs