P0604SS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P0604SS

Wiegmann Enclosures, P Series

P0604SS

Wiegmann Enclosures, P Series
BACK PANEL JIC B SERIES 4.8X2.8 304SS
MFG Item Number
P0604SS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, P Series
Item #
P0604SS
BACK PANEL JIC B SERIES 4.8X2.8 304SS

P Series Information


Specifications

Specifications
Manufacturer Part Number P0604SS
Manufacturer Wiegmann
Product Series P
Family Series Wiegmann Enclosures, P Series
Description Back Panel JIC B Series 4.8X2.8 304 Stainless Steel
Material Stainless Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 6 "
Nominal Width 4 "
Net Weight 0.295 lbs
Gross Weight 0.3 lbs