Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
P Series Information
| Manufacturer Part Number | P0606AL |
|---|---|
| Manufacturer | Wiegmann |
| Product Series | P |
| Family Series | Wiegmann Enclosures, P Series |
| Description | Back Panel JIC B Series 4.8X4.8 Aluminum |
| Material | Aluminum |
| Composition | Metallic |
| Panel Type | Back |
| Perforated | No |
| Kit | No |
| Nominal Height | 6 " |
| Nominal Width | 6 " |
| Net Weight | 5 lbs |
| Gross Weight | 0.5 lbs |