P0606G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P0606G Wiegmann Enclosures, P Series, BACK PANEL JIC B SERIES 4.8X4.8 CS-GLV
MFG Item Number
P0606G

P0606G Wiegmann Enclosures, P Series, BACK PANEL JIC B SERIES 4.8X4.8 CS-GLV

MFG Item Number
P0606G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, P Series
Item #
P0606G
BACK PANEL JIC B SERIES 4.8X4.8 CS-GLV

P Series Information


Specifications

Specifications
Manufacturer Part Number P0606G
Manufacturer Wiegmann
Product Series P
Family Series Wiegmann Enclosures, P Series
Description Back Panel JIC B Series 4.8X4.8 Carbon Steel - Galvanized
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 6 "
Nominal Width 6 "
Net Weight 0.48 lbs
Gross Weight 0.5 lbs
Alternatives
14G0505
14G0505
Hammond Manufacturing Enclosures, 1414 Series