P0806PP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P0806PP Wiegmann Enclosures, P Series, PERF PANELJIC B SERIES 6.8X4.8 CS-WHT
MFG Item Number
P0806PP

P0806PP Wiegmann Enclosures, P Series, PERF PANELJIC B SERIES 6.8X4.8 CS-WHT

MFG Item Number
P0806PP
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, P Series
Item #
P0806PP
PERF PANELJIC B SERIES 6.8X4.8 CS-WHT

P Series Information


Specifications

Specifications
Manufacturer Part Number P0806PP
Manufacturer Wiegmann
Product Series P
Family Series Wiegmann Enclosures, P Series
Description Perforated Panel JIC B Series 6.8X4.8 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit No
Nominal Height 8 "
Nominal Width 6 "
Net Weight 0.535 lbs
Gross Weight 0.8 lbs