Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
P Series Information
| Manufacturer Part Number | P0808PP |
|---|---|
| Manufacturer | Wiegmann |
| Product Series | P |
| Family Series | Wiegmann Enclosures, P Series |
| Description | Perforated Panel JIC B Series 6.8X6.8 Carbon Steel - White |
| Material | Steel |
| Composition | Metallic |
| Panel Type | Back |
| Perforated | Yes |
| Kit | No |
| Nominal Height | 8 " |
| Nominal Width | 8 " |
| Net Weight | 0.84 lbs |
| Gross Weight | 1.1 lbs |