Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P1-00054-HFUF Hitachi Drives, SJ-P1 Series, Drive, 3 HP, 380-480 VAC, 3PH, 3.8A
MFG Item Number
P1-00054-HFUF
P1-00054-HFUF Hitachi Drives, SJ-P1 Series, Drive, 3 HP, 380-480 VAC, 3PH, 3.8A
MFG Item Number
P1-00054-HFUF
This item cannot be canceled or returned
Description
Drive, 3 HP, 380-480 VAC, 3PH, 3.8A
Specifications
Specifications
| Manufacturer Part Number |
P1-00054-HFUF |
| Manufacturer |
Hitachi |
| Product Series |
SJ-P1 |
| Family Series |
Hitachi Drives, SJ-P1 Series |
| Description |
Drive, 3 HP, 380-480 VAC, 3PH, 3.8A CT, 5.4A VT |
| Phase |
3 |
| HP (Constant Torque Rating) |
3 hp |
| Amps (Constant Torque Rating) |
3.8 A |
| Amps (Variable Torque Rating) |
5.4 A |
| Mounting |
Screw |
| Nominal Input Voltage |
380 VAC, 415 VAC, 480 VAC |
| AC Voltage |
380-480 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P1-00054-HFUF
Hitachi Drives, SJ-P1 Series