Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P1-00470-HFUF Hitachi Drives, SJ-P1 Series, Drive, 25 HP, 380-480 VAC, 3PH, 38A
MFG Item Number
P1-00470-HFUF
P1-00470-HFUF Hitachi Drives, SJ-P1 Series, Drive, 25 HP, 380-480 VAC, 3PH, 38A
MFG Item Number
P1-00470-HFUF
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Drive, 25 HP, 380-480 VAC, 3PH, 38A
Specifications
Specifications
| Manufacturer Part Number |
P1-00470-HFUF |
| Manufacturer |
Hitachi |
| Product Series |
SJ-P1 |
| Family Series |
Hitachi Drives, SJ-P1 Series |
| Description |
Drive, 25 HP, 380-480 VAC, 3PH, 38A CT, 47A VT |
| Phase |
3 |
| HP (Constant Torque Rating) |
25 hp |
| Amps (Constant Torque Rating) |
38 A |
| Amps (Variable Torque Rating) |
47 A |
| Mounting |
Screw |
| Nominal Input Voltage |
380 VAC, 415 VAC, 480 VAC |
| AC Voltage |
380-480 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P1-00470-HFUF
Hitachi Drives, SJ-P1 Series