Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P1-00600-LFUF Hitachi Drives, SJ-P1 Series, Drive, 15 HP, 200-240 VAC, 3PH, 46A
MFG Item Number
P1-00600-LFUF
P1-00600-LFUF Hitachi Drives, SJ-P1 Series, Drive, 15 HP, 200-240 VAC, 3PH, 46A
MFG Item Number
P1-00600-LFUF
This item cannot be canceled or returned
Description
Drive, 15 HP, 200-240 VAC, 3PH, 46A
Specifications
Specifications
| Manufacturer Part Number |
P1-00600-LFUF |
| Manufacturer |
Hitachi |
| Product Series |
SJ-P1 |
| Family Series |
Hitachi Drives, SJ-P1 Series |
| Description |
Drive, 15 HP, 200-240 VAC, 3PH, 46A CT, 60A VT |
| Phase |
3 |
| HP (Constant Torque Rating) |
15 hp |
| Amps (Constant Torque Rating) |
46 A |
| Amps (Variable Torque Rating) |
60 A |
| Mounting |
Screw |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
200-240 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P1-00600-LFUF
Hitachi Drives, SJ-P1 Series