P1-013

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P1-013 Dwyer Instruments Switches, Br Fl Sw .50GPM Fixd

MFG Item Number
P1-013

P1-013 Dwyer Instruments Switches, Br Fl Sw .50GPM Fixd

MFG Item Number
P1-013
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
P1-013
Br Fl Sw .50GPM Fixd

Series Information

Specifications

Specifications
Manufacturer Part Number P1-013
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Switches
Description Br Fl Sw .50GPM Fixd
Material Brass
Sensor Type Piston
Flow Setting 0.5 gpm
Port Size 1/4 " NPT Female
Switch Type SPDT
Maximum Pressure 1,000 psig
Recommended Filtration 50 Micron
Approvals CE
Net Weight 2 lbs
Gross Weight 2 lbs