Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P1-01850-LFUF Hitachi Drives, SJ-P1 Series, Drive, 50 HP, 200-240 VAC, 3PH,
MFG Item Number
P1-01850-LFUF
P1-01850-LFUF Hitachi Drives, SJ-P1 Series, Drive, 50 HP, 200-240 VAC, 3PH,
MFG Item Number
P1-01850-LFUF
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Drive, 50 HP, 200-240 VAC, 3PH,
Specifications
Specifications
| Manufacturer Part Number |
P1-01850-LFUF |
| Manufacturer |
Hitachi |
| Product Series |
SJ-P1 |
| Family Series |
Hitachi Drives, SJ-P1 Series |
| Description |
Drive, 50 HP, 200-240 VAC, 3PH, 145A CT, 185A VT |
| Phase |
3 |
| HP (Constant Torque Rating) |
50 hp |
| Amps (Constant Torque Rating) |
145 A |
| Amps (Variable Torque Rating) |
185 A |
| Mounting |
Screw |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
200-240 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P1-01850-LFUF
Hitachi Drives, SJ-P1 Series