Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P1-1-1/2
Split Taper Bushing , 1.5 Inch Bore
This item cannot be canceled or returned
Description
Split Taper Bushing , 1.5 Inch Bore
Specifications
Specifications
| Manufacturer Part Number |
1069491 |
| Manufacturer |
Browning |
| Family Series |
Browning Bushings |
| Description |
Split Taper Bushing , 1.5 Inch Bore |
| Product Type |
Split Taper Bushing |
| Bushing Type |
P1 |
| Bore Size |
1.5 " |
| Net Weight |
1.07 lbs |
| Gross Weight |
1.07 lbs |
P1-1-1/2
Browning Bushings