P1-25/EA/SVB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P1-25/EA/SVB Eaton Disconnect Switches, CIRCUIT INTERRUPTOR P1-25 UK

MFG Item Number
P1-25/EA/SVB

P1-25/EA/SVB Eaton Disconnect Switches, CIRCUIT INTERRUPTOR P1-25 UK

MFG Item Number
P1-25/EA/SVB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
P1-25/EA/SVB
CIRCUIT INTERRUPTOR P1-25 UK

Series Information

Specifications

Specifications
Manufacturer Part Number P1-25/EA/SVB
Manufacturer Eaton
Family Series Eaton Disconnect Switches
Description Eaton Rotary disconnect circuit interruptor, 25 A, Flush, Red handle, Category: disconnect switch
Current Rating 25 A
Operator Type External Handle
Mounting Surface
Approvals UL
Net Weight 0 lbs
Gross Weight 0.41 lbs